https://www.bdiexpress.com/medias/INDIKOBRGXXX-20865176-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5Mzh8aW1hZ2UvanBlZ3xhR1UzTDJobFlTOHhNREEyTnpNMk1qa3dOakUwTWk5SlRrUkpTMDlDVWtkWVdGaGZNakE0TmpVeE56WmZNekF3ZURNd01DNXFjR2N8ZWE3ZjI0OTcwYjc0YWRlMzFhOGI3Y2RiN2I0YmZlMWRjMTIyMDk4NDA0Y2ViOWM4MGZjOTg2NmQ0OWY5YTg1ZA
https://www.bdiexpress.com/medias/INDIKOBRGXXX-20865176-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5Mzh8aW1hZ2UvanBlZ3xhR1UzTDJobFlTOHhNREEyTnpNMk1qa3dOakUwTWk5SlRrUkpTMDlDVWtkWVdGaGZNakE0TmpVeE56WmZNekF3ZURNd01DNXFjR2N8ZWE3ZjI0OTcwYjc0YWRlMzFhOGI3Y2RiN2I0YmZlMWRjMTIyMDk4NDA0Y2ViOWM4MGZjOTg2NmQ0OWY5YTg1ZA
KOYO
KOYO
778
KOYO KOYO
Description
778
Bearing Cone; 778 Basic Number; Standard Precision; 3-5/8" Bore; 1.89" Width; Single Row of Roller
Part #
778
BDI #
552985
Details
445.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/778/p/552985
Your Price
$ 445.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.26
EAN
0605790097577
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
778
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 778 Basic Number; Standard Precision; 3-5/8" Bore; 1.89" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.625 Inch | 92.075 Millimeter
Width
1.89 Inch | 48.006 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

