

TIMKEN
TIMKEN
78215C-2
TIMKEN TIMKEN
Description
78215C-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/8" BORE 1.309" WID
Bearing Cone; 78215C Basic Number; Standard Precision; 2-1/8" Bore; 1.309" Width; Single Row of Roller
Part #
78215C-70400
BDI #
1351175
Details
318.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/78215C-2/p/1351175
Your Price
$ 318.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.819
EAN
0053893401188
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
78215C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
78215C-2
Long Description
Bearing Cone; 78215C Basic Number; Standard Precision; 2-1/8" Bore; 1.309" Width; Single Row of Roller
Width
1.309 Inch | 33.249 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh