NTN
NTN
78225C
NTN NTN
Description
78225C TAPERED RLR BRG CONE ; 2.25"X1.3085"
Bearing Cone; 78225C Basic Number; Standard Precision; 2-1/4" Bore; 1.309" Width; Single Row of Roller
Part #
78225C
BDI #
17145829
Details
471.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/78225C/p/17145829
Your Price
$ 471.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.68
EAN
4547359455588
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
78225C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
78225C
Long Description
Bearing Cone; 78225C Basic Number; Standard Precision; 2-1/4" Bore; 1.309" Width; Single Row of Roller
Bore
2.25 Inch | 57.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.309 Inch | 33.249 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


