

TIMKEN
TIMKEN
78250-2
TIMKEN TIMKEN
Description
78250-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/2" BORE 1.309" WID
Bearing Cone; 78250 Basic Number; Standard Precision; 2-1/2" Bore; 1.309" Width; Single Row of Roller
Part #
78250-70000
BDI #
1425053
Details
371.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/78250-2/p/1425053
Your Price
$ 371.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.496
EAN
0053893401713
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
78250
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
78250-2
Long Description
Bearing Cone; 78250 Basic Number; Standard Precision; 2-1/2" Bore; 1.309" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.309 Inch | 33.249 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh