NTN
NTN
783
NTN NTN
Description
783 TAPERED RLR BRG CONE ; 3.937"X1.89"
Bearing Cone; 783 Basic Number; Standard Precision; 3.937" Bore; 1.89" Width; Single Row of Roller
Part #
783
BDI #
17145832
Details
789.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/783/p/17145832
Your Price
$ 789.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
7.14
EAN
4547359455649
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
783
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
783
Long Description
Bearing Cone; 783 Basic Number; Standard Precision; 3.937" Bore; 1.89" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.937 Inch | 100 Millimeter
Width
1.89 Inch | 48.006 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


