NTN
NTN
78551PX1
NTN NTN
Description
78551PX1 TAPERED RLR BRG CUP ; 5.513"X0.926"
Bearing Cup; 78551PX1 Basic Number; PX1 Precision; 5.513" Outside Diameter; 0.926" Width; Single Row of Roller
Part #
78551PX1
BDI #
1213507
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/78551PX1/p/1213507
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.92
EAN
4547359589610
Product Group - BDI
B04334
Precision Class
PX1
Component
Cup
Basic Number
78551PX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 78551PX1 Basic Number; PX1 Precision; 5.513" Outside Diameter; 0.926" Width; Single Row of Roller
Width
0.926 Inch | 23.52 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.513 Inch | 140.03 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


