NTN
NTN
787
NTN NTN
Description
787 TAPERED RLR BRG CONE ; 4.125"X1.89"
Bearing Cone; 787 Basic Number; Standard Precision; 4-1/8" Bore; 1.89" Width; Single Row of Roller
Part #
787
BDI #
17146203
Details
652.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/787/p/17146203
Your Price
$ 652.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
6.3
EAN
4547359455724
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
787
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
787
Long Description
Bearing Cone; 787 Basic Number; Standard Precision; 4-1/8" Bore; 1.89" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
4.125 Inch | 104.775 Millimeter
Width
1.89 Inch | 48.006 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


