NTN
NTN
792
NTN NTN
Description
792 TAPERED RLR BRG CUP ; SGL 8.125"X1.375" STL
Bearing Cup; 792 Basic Number; Standard Precision; 8-1/8" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
792
BDI #
17142680
Details
373.1
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/792/p/17142680
Your Price
$ 373.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2
EAN
4547359589658
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
792
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 792 Basic Number; Standard Precision; 8-1/8" Outside Diameter; 1-3/8" Width; Single Row of Roller
Outside Diameter
8.125 Inch | 206.375 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


