NTN
NTN
797
NTN NTN
Description
797 TAPERED RLR BRG CONE ; 5.1181"X1.875"
Bearing Cone; 797 Basic Number; Standard Precision; 5.118" Bore; 1-7/8" Width; Single Row of Roller
Part #
797
BDI #
17146209
Details
824.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/797/p/17146209
Your Price
$ 824.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
8.154
EAN
4547359589672
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
797
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
797
Long Description
Bearing Cone; 797 Basic Number; Standard Precision; 5.118" Bore; 1-7/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Bore
5.118 Inch | 129.997 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


