TIMKEN
TIMKEN
80480-2
TIMKEN TIMKEN
Description
80480-2
Bearing Cone; 80480 Basic Number; Standard Precision; 19" Bore; 1-13/16" Width; Single Row of Roller
Part #
80480 2
BDI #
19287356
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/80480-2/p/19287356
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
21.344
EAN
0053893407265
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
80480
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
80480-2
Long Description
Bearing Cone; 80480 Basic Number; Standard Precision; 19" Bore; 1-13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
19 Inch | 482.6 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


