

TIMKEN
TIMKEN
81590-2
TIMKEN TIMKEN
Description
81590-20024 TAPERED ROLLER BEARING CONE ; SINGLE 4-8 OD
Bearing Cone; 81590 Basic Number; Standard Precision; 5-29/32" Bore; 1-31/32" Width; Single Row of Roller
Part #
81590-20024
BDI #
1351571
Details
11577.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/81590-2/p/1351571
Your Price
$ 11,577.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.3
EAN
0053893408729
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
81590
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Extended Small Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
81590-2
Long Description
Bearing Cone; 81590 Basic Number; Standard Precision; 5-29/32" Bore; 1-31/32" Width; Single Row of Roller
Width
1.969 Inch | 50.013 Millimeter
Bore
5.906 Inch | 150.012 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh