TIMKEN
TIMKEN
821165-2
TIMKEN TIMKEN
Description
821165-2 TAPERED ROLLER BRG CUP
Bearing Cup; 821165 Basic Number; Standard Precision; 16-1/2" Outside Diameter; 2-13/16" Width; Single Row of Roller
Part #
821165-20024
BDI #
1351632
Details
7089.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/821165-2/p/1351632
Your Price
$ 7,089.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
15.604
EAN
0053893697802
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
821165
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
821165-2
Long Description
Bearing Cup; 821165 Basic Number; Standard Precision; 16-1/2" Outside Diameter; 2-13/16" Width; Single Row of Roller
Outside Diameter
16.5 Inch | 419.1 Millimeter
Width
2.813 Inch | 71.45 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


