

TIMKEN
TIMKEN
82562A-2
TIMKEN TIMKEN
Description
82562A-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE 4-8 OD
Bearing Cone; 82562A Basic Number; Standard Precision; 5-5/8" Bore; 2.23" Width; Single Row of Roller
Part #
82562A-20024
BDI #
1351648
Details
3179.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/82562A-2/p/1351648
Your Price
$ 3,179.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
6.412
EAN
0053893412573
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
82562A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
82562A-2
Long Description
Bearing Cone; 82562A Basic Number; Standard Precision; 5-5/8" Bore; 2.23" Width; Single Row of Roller
Bore
5.625 Inch | 142.875 Millimeter
Width
2.23 Inch | 56.642 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh