TIMKEN
TIMKEN
82587-3
TIMKEN TIMKEN
Description
82587 PREC 3 ; TAPERED ROLLER BRG CONE
Bearing Cone; 82587 #3 Basic Number; Class 3 Precision; 5-7/8" Bore; 2.23" Width; Single Row of Roller
Part #
053893413433
BDI #
1351674
Details
3832.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/82587-3/p/1351674
Your Price
$ 3,832.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
5.805
EAN
0053893413433
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
82587 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 82587 #3 Basic Number; Class 3 Precision; 5-7/8" Bore; 2.23" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
5.875 Inch | 149.225 Millimeter
Width
2.23 Inch | 56.642 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh