

TIMKEN
TIMKEN
82680X-2
TIMKEN TIMKEN
Description
82680X-2 ; TRB SINGLE CONE 8-12 OD
Bearing Cone; 82680X Basic Number; Standard Precision; 7" Bore; 2-7/16" Width; Single Row of Roller
Part #
82680X-2
BDI #
1351706
Details
3308.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/82680X-2/p/1351706
Your Price
$ 3,308.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
8.616
EAN
0053893811727
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
82680X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 82680X Basic Number; Standard Precision; 7" Bore; 2-7/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
7 Inch | 177.8 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh