NTN
NTN
850
NTN NTN
Description
850 TAPERED RLR BRG CONE ; 3.5"X2.219"
Bearing Cone; 850 Basic Number; Standard Precision; 3-1/2" Bore; 2-7/32" Width; Single Row of Roller
Part #
850
BDI #
17146226
Details
637.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/850/p/17146226
Your Price
$ 637.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
3.34
EAN
4547359589771
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
850
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
850
Long Description
Bearing Cone; 850 Basic Number; Standard Precision; 3-1/2" Bore; 2-7/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
2.219 Inch | 56.363 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


