TIMKEN
TIMKEN
850W
TIMKEN TIMKEN
Description
850W-40024 TAPERED ROLLER BEARING CONE ; 4-8 OD
Bearing Cone; 850W Basic Number; Standard Precision; 3-1/2" Bore; 2-7/32" Width; Single Row of Roller
Part #
850W-40024
BDI #
19287362
Details
1025.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/850W/p/19287362
Your Price
$ 1,025.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
3.361
EAN
0053893095608
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
850W
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
850W-2
Long Description
Bearing Cone; 850W Basic Number; Standard Precision; 3-1/2" Bore; 2-7/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.219 Inch | 56.363 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh