TIMKEN
TIMKEN
86105-2
TIMKEN TIMKEN
Description
86105-2 TAPERED ROLLER BRG CUP
Bearing Cup; 86105 Basic Number; Standard Precision; 10-1/2" Outside Diameter; 1-5/16" Width; Single Row of Roller
Part #
86105-20024
BDI #
19287389
Details
1332.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/86105-2/p/19287389
Your Price
$ 1,332.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.986
EAN
0053893423357
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
86105
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
86105-2
Long Description
Bearing Cup; 86105 Basic Number; Standard Precision; 10-1/2" Outside Diameter; 1-5/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


