NTN
NTN
87111
NTN NTN
Description
87111 TAPERED RLR BRG CUP ; SGL 11.125"X1.4375" STL
Bearing Cup; 87111 Basic Number; Standard Precision; 11-1/8" Outside Diameter; 1-7/16" Width; Single Row of Roller
Part #
87111
BDI #
17145866
Details
1070.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/87111/p/17145866
Your Price
$ 1,070.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
6.94
EAN
4547359457995
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
87111
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
87111
Long Description
Bearing Cup; 87111 Basic Number; Standard Precision; 11-1/8" Outside Diameter; 1-7/16" Width; Single Row of Roller
Outside Diameter
11.125 Inch | 282.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


