

TIMKEN
TIMKEN
87112DC-2
TIMKEN TIMKEN
Description
87112DC ; TAPERED ROLLER BRG DBL CUP
Bearing Double Cup; 87112DC Basic Number; Standard Precision; 11-1/8" Outside Diameter; 3-1/8" Width; Double Row of Roller
Part #
053893426020
BDI #
1352057
Details
6734.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/87112DC-2/p/1352057
Your Price
$ 6,734.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
7.432
EAN
0053893426020
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
87112DC
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
87112DC-2
Long Description
Bearing Double Cup; 87112DC Basic Number; Standard Precision; 11-1/8" Outside Diameter; 3-1/8" Width; Double Row of Roller
Outside Diameter
11.125 Inch | 282.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.125 Inch | 79.375 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh