NTN
NTN
87737
NTN NTN
Description
87737 TAPERED RLR BRG CONE ; 7.375"X1.875"
Bearing Cone; 87737 Basic Number; Standard Precision; 7-3/8" Bore; 1-7/8" Width; Single Row of Roller
Part #
87737
BDI #
17145876
Details
2821.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/87737/p/17145876
Your Price
$ 2,821.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
14.48
EAN
4547359458060
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
87737
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 87737 Basic Number; Standard Precision; 7-3/8" Bore; 1-7/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
7.375 Inch | 187.325 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


