NTN
NTN
90744
NTN NTN
Description
90744 TAPERED RLR BRG CUP ; SGL 7.4375"X1.25" STL
Bearing Cup; 90744 Basic Number; Standard Precision; 7-7/16" Outside Diameter; 1-1/4" Width; Single Row of Roller
Part #
90744
BDI #
17146246
Details
554.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/90744/p/17146246
Your Price
$ 554.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
4.14
EAN
4547359458534
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
90744
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
90744
Long Description
Bearing Cup; 90744 Basic Number; Standard Precision; 7-7/16" Outside Diameter; 1-1/4" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.438 Inch | 188.925 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


