TIMKEN
TIMKEN
921850-2
TIMKEN TIMKEN
Description
9218502 ; TAPERED ROLLER BRG CUP
Bearing Cup; 921850 Basic Number; Standard Precision; 18-1/2" Outside Diameter; 2-1/4" Width; Single Row of Roller
Part #
053893803593
BDI #
17201284
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/921850-2/p/17201284
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0053893803593
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
921850
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 921850 Basic Number; Standard Precision; 18-1/2" Outside Diameter; 2-1/4" Width; Single Row of Roller
Width
2.25 Inch | 57.15 Millimeter
Outside Diameter
18.5 Inch | 469.9 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh