NTN
NTN
923175
NTN NTN
Description
923175 TAPERED RLR BRG CUP ; 17.5"X3"
Bearing Cup; 923175 Basic Number; Standard Precision; 17-1/2" Outside Diameter; 3" Width; Single Row of Roller
Part #
923175
BDI #
17149572
Details
6812.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/923175/p/17149572
Your Price
$ 6,812.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
21.3
EAN
4547359885477
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
923175
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
46.75
Long Description
Bearing Cup; 923175 Basic Number; Standard Precision; 17-1/2" Outside Diameter; 3" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
17.5 Inch | 444.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


