

TIMKEN
TIMKEN
93127DW-2
TIMKEN TIMKEN
Description
93127DW-2 TAPERED ROLLER BRG ; DBL CUP
Bearing Double Cup; 93127DW Basic Number; Standard Precision; 12-1/2" Outside Diameter; 5-1/8" Width; Double Row of Roller
Part #
93127DW-40024
BDI #
1352486
Details
19261.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/93127DW-2/p/1352486
Your Price
$ 19,261.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
15.981
EAN
0053893440491
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
93127DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
93127DW-2
Long Description
Bearing Double Cup; 93127DW Basic Number; Standard Precision; 12-1/2" Outside Diameter; 5-1/8" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Width
5.125 Inch | 130.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh