NTN
NTN
9321
NTN NTN
Description
9321 TAPERED RLR BRG CUP ; SGL 6.75"X1.25" STL
Bearing Cup; 9321 Basic Number; Standard Precision; 6-3/4" Outside Diameter; 1-1/4" Width; Single Row of Roller
Part #
9321
BDI #
17146253
Details
339.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/9321/p/17146253
Your Price
$ 339.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.51
EAN
4547359458787
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
9321
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
9321
Long Description
Bearing Cup; 9321 Basic Number; Standard Precision; 6-3/4" Outside Diameter; 1-1/4" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh