https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMDZ8aW1hZ2UvanBlZ3xhREJoTDJobU9TOHhNRGd5TkRBd016QTVNalV4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlJFTk9Yek13TUhnek1EQXVhbkJufGQ3MjBmZDI3NzU0Y2U0YmY5Y2MzZjJhZmM4ZjQ2ZjBjOTBiNGJmMjk5NGYwNmVmZWJmZTY0ZTFiZmZlZjVmZDE
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMDZ8aW1hZ2UvanBlZ3xhREJoTDJobU9TOHhNRGd5TkRBd016QTVNalV4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlJFTk9Yek13TUhnek1EQXVhbkJufGQ3MjBmZDI3NzU0Y2U0YmY5Y2MzZjJhZmM4ZjQ2ZjBjOTBiNGJmMjk5NGYwNmVmZWJmZTY0ZTFiZmZlZjVmZDE
TIMKEN
TIMKEN
93751D-2
TIMKEN TIMKEN
Description
93751D-2 TPD RLR BEARING CONE
Bearing Double Cone; 93751D Basic Number; Standard Precision; 7-1/2" Bore; 5-1/4" Width; Double Row of Roller
Part #
93751D-20024
BDI #
1352551
Details
17872.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/93751D-2/p/1352551
Your Price
$ 17,872.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
28.71
EAN
0053893441771
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
93751D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
93751D-2
Long Description
Bearing Double Cone; 93751D Basic Number; Standard Precision; 7-1/2" Bore; 5-1/4" Width; Double Row of Roller
Bore
7.5 Inch | 190.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

