

TIMKEN
TIMKEN
93825-2
TIMKEN TIMKEN
Description
93825-20024 TAPERED ROLLER BEARING CONE ; PRECISION 8-1/4" BORE 2-1/2" WD
Bearing Cone; 93825 Basic Number; Standard Precision; 8-1/4" Bore; 2-1/2" Width; Single Row of Roller
Part #
93825-20024
BDI #
1352666
Details
2114.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/93825-2/p/1352666
Your Price
$ 2,114.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
10.751
EAN
0053893444109
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
93825
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
93825-2
Long Description
Bearing Cone; 93825 Basic Number; Standard Precision; 8-1/4" Bore; 2-1/2" Width; Single Row of Roller
Width
2.5 Inch | 63.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
8.25 Inch | 209.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh