TIMKEN
TIMKEN
93825-3
TIMKEN TIMKEN
Description
93825-3 TAPERED ROLLER BRG CONE
Bearing Cone; 93825 #3 Basic Number; Class 3 Precision; 8-1/4" Bore; 2-1/2" Width; Single Row of Roller
Part #
93825-30000
BDI #
1352668
Details
9604.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/93825-3/p/1352668
Your Price
$ 9,604.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
10.636
EAN
0053893444130
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
93825 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 93825 #3 Basic Number; Class 3 Precision; 8-1/4" Bore; 2-1/2" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Bore
8.25 Inch | 209.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


