TIMKEN
TIMKEN
9386H-3
TIMKEN TIMKEN
Description
9386H-3 TAPERED ROLLER BRG CONE ; NON-RETURNABLE
Bearing Cone; 9386H #3 Basic Number; Class 3 Precision; 3-5/16" Bore; 1-13/16" Width; Single Row of Roller
Part #
9386H-30000
BDI #
1352705
Details
4325.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/9386H-3/p/1352705
Your Price
$ 4,325.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.213
EAN
0053893821894
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
9386H #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 9386H #3 Basic Number; Class 3 Precision; 3-5/16" Bore; 1-13/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Bore
3.313 Inch | 84.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh