https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMDZ8aW1hZ2UvanBlZ3xhREJoTDJobU9TOHhNRGd5TkRBd016QTVNalV4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlJFTk9Yek13TUhnek1EQXVhbkJufGQ3MjBmZDI3NzU0Y2U0YmY5Y2MzZjJhZmM4ZjQ2ZjBjOTBiNGJmMjk5NGYwNmVmZWJmZTY0ZTFiZmZlZjVmZDE
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMDZ8aW1hZ2UvanBlZ3xhREJoTDJobU9TOHhNRGd5TkRBd016QTVNalV4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlJFTk9Yek13TUhnek1EQXVhbkJufGQ3MjBmZDI3NzU0Y2U0YmY5Y2MzZjJhZmM4ZjQ2ZjBjOTBiNGJmMjk5NGYwNmVmZWJmZTY0ZTFiZmZlZjVmZDE
TIMKEN
TIMKEN
946D-2
TIMKEN TIMKEN
Description
946D-2 TPD RLR BEARING CONE ; DOUBLE ROW 4-8 OD
Bearing Double Cone; 946D Basic Number; Standard Precision; 4-1/4" Bore; 6" Width; Double Row of Roller
Part #
946D-40024
BDI #
1352827
Details
27752.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/946D-2/p/1352827
Your Price
$ 27,752.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
13.085
EAN
0053893102252
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
946D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; 946D Basic Number; Standard Precision; 4-1/4" Bore; 6" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Width
6 Inch | 152.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

