https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMDZ8aW1hZ2UvanBlZ3xhREJoTDJobU9TOHhNRGd5TkRBd016QTVNalV4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlJFTk9Yek13TUhnek1EQXVhbkJufGQ3MjBmZDI3NzU0Y2U0YmY5Y2MzZjJhZmM4ZjQ2ZjBjOTBiNGJmMjk5NGYwNmVmZWJmZTY0ZTFiZmZlZjVmZDE
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMDZ8aW1hZ2UvanBlZ3xhREJoTDJobU9TOHhNRGd5TkRBd016QTVNalV4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlJFTk9Yek13TUhnek1EQXVhbkJufGQ3MjBmZDI3NzU0Y2U0YmY5Y2MzZjJhZmM4ZjQ2ZjBjOTBiNGJmMjk5NGYwNmVmZWJmZTY0ZTFiZmZlZjVmZDE
TIMKEN
TIMKEN
94706D-2
TIMKEN TIMKEN
Description
94706D-2 TAPERED ROLLER BRG ; DBL CONE
Bearing Double Cone; 94706D Basic Number; Standard Precision; 7" Bore; 4-7/8" Width; Double Row of Roller
Part #
94706D-20024
BDI #
1352860
Details
16508.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/94706D-2/p/1352860
Your Price
$ 16,508.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
19.441
EAN
0053893449074
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
94706D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
94706D-2
Long Description
Bearing Double Cone; 94706D Basic Number; Standard Precision; 7" Bore; 4-7/8" Width; Double Row of Roller
Bore
7 Inch | 177.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
4.875 Inch | 123.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

