

TIMKEN
TIMKEN
96925-2
TIMKEN TIMKEN
Description
96925-20024 TAPERED ROLLER BEARING CONE ; PRECISION 9-1/4" BORE 2-5/8" WD
Bearing Cone; 96925 Basic Number; Standard Precision; 9-1/4" Bore; 2-5/8" Width; Single Row of Roller
Part #
96925-20024
BDI #
1353044
Details
4564.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/96925-2/p/1353044
Your Price
$ 4,564.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
13.816
EAN
0053893454979
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
96925
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
96925-2
Long Description
Bearing Cone; 96925 Basic Number; Standard Precision; 9-1/4" Bore; 2-5/8" Width; Single Row of Roller
Bore
9.25 Inch | 234.95 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.625 Inch | 66.675 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh