

TIMKEN
TIMKEN
972102CD-2
TIMKEN TIMKEN
Description
972102CD-2 TAPERED ROLLER BEARING ; DBL CUP
Bearing Double Cup; 972102CD Basic Number; Standard Precision; 21" Outside Diameter; 4-1/2" Width; Double Row of Roller
Part #
972102CD-20000
BDI #
17201285
Details
19355.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/972102CD-2/p/17201285
Your Price
$ 19,355.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
34.209
EAN
0053893394428
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
972102CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
75.44
Long Description
Bearing Double Cup; 972102CD Basic Number; Standard Precision; 21" Outside Diameter; 4-1/2" Width; Double Row of Roller
Outside Diameter
21 Inch | 533.4 Millimeter
Width
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh