

TIMKEN
TIMKEN
97500-2
TIMKEN TIMKEN
Description
97500-20024 TAPERED ROLLER BEARING CONE ; STD PRECISION 5" BORE
Bearing Cone; 97500 Basic Number; Standard Precision; 5" Bore; 1.946" Width; Single Row of Roller
Part #
97500-20024
BDI #
1353071
Details
2031.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/97500-2/p/1353071
Your Price
$ 2,031.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.039
EAN
0053893455679
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
97500
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
97500-2
Long Description
Bearing Cone; 97500 Basic Number; Standard Precision; 5" Bore; 1.946" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.946 Inch | 49.428 Millimeter
Bore
5 Inch | 127 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh