TIMKEN
								TIMKEN
							
						
					A4050-20629
				 
				TIMKEN TIMKEN
Description
						
                            
								A4050-20629 TAPERED ROLLER BEARING ; FOR AIRCRAFT LANDING WHEEL
Bearing Cone; A4050-20629 Basic Number; Standard Precision; 1/2" Bore; 0.433" Width; Single Row of Roller
                         	Part #
	                    
	                      	A4050-20629
							BDI #
						
	                      	22838256
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/A4050-20629/p/22838256
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171527
					Weight / Kilogram
				0
					EAN
				0053893001210
					Product Group - BDI
				B04334
					Precision Class
				
					Standard
			Component
				
					Cone
			Basic Number
				
					A4050-20629
			Number of Tapered Rows
				
					Single Row
			Inch - Metric
				
					Inch
			Category - BDI
				
					Tapered Roller Bearings
			Harmonized Tariff Code
				
					8482.99.15.80
			Noun
				
					Cone
			Keyword String
				
					Bearing
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Bearing Cone; A4050-20629 Basic Number; Standard Precision; 1/2" Bore; 0.433" Width; Single Row of Roller
			Width
				
					0.433 Inch | 10.998 Millimeter
			Flange Outside Diameter
				
					0 Inch | 0 Millimeter
			Bore
				
					0.5 Inch | 12.7 Millimeter
			Outside Diameter
				
					0 Inch | 0 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter