

TIMKEN
TIMKEN
A4051-2
TIMKEN TIMKEN
Description
A4051-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE STD PRECISION 1/2" BORE
Bearing Cone; A4051 Basic Number; Standard Precision; 1/2" Bore; 9/16" Width; Single Row of Roller
Part #
A4051-20024
BDI #
1353537
Details
407.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/A4051-2/p/1353537
Your Price
$ 407.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.053
EAN
0053893139166
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
A4051
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Extended Large Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
A4051-2
Long Description
Bearing Cone; A4051 Basic Number; Standard Precision; 1/2" Bore; 9/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh