TIMKEN
TIMKEN
A4059-3
TIMKEN TIMKEN
Description
A4059 PREC 3 ; TAPERED ROLLER BRG CONE
Bearing Cone; A4059 #3 Basic Number; Class 3 Precision; 0.59" Bore; 0.433" Width; Single Row of Roller
Part #
053893139531
BDI #
1353555
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/A4059-3/p/1353555
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.037
EAN
0053893139531
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
A4059 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; A4059 #3 Basic Number; Class 3 Precision; 0.59" Bore; 0.433" Width; Single Row of Roller
Width
0.433 Inch | 10.998 Millimeter
Bore
0.59 Inch | 14.986 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


