TIMKEN
TIMKEN
A6075-3
TIMKEN TIMKEN
Description
A6075-3 TAPERED ROLLER BRG CONE
Bearing Cone; A6075 #3 Basic Number; Class 3 Precision; 3/4" Bore; 0.439" Width; Single Row of Roller
Part #
A6075-30000
BDI #
1353648
Details
685.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/A6075-3/p/1353648
Your Price
$ 685.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.045
EAN
0053893145679
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
A6075 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; A6075 #3 Basic Number; Class 3 Precision; 3/4" Bore; 0.439" Width; Single Row of Roller
Bore
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.439 Inch | 11.151 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


