NTN
NTN
A6157
NTN NTN
Description
A6157 TAPERED RLR BRG CUP ; SGL 1.5745"X0.375" STL
Bearing Cup; A6157 Basic Number; Standard Precision; 1.575" Outside Diameter; 3/8" Width; Single Row of Roller
Part #
A6157
BDI #
17142718
Details
28.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/A6157/p/17142718
Your Price
$ 28.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.031
EAN
4547359463057
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
A6157
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; A6157 Basic Number; Standard Precision; 1.575" Outside Diameter; 3/8" Width; Single Row of Roller
Outside Diameter
1.575 Inch | 40.005 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


