SKF
SKF
BR05079
SKF SKF
Description
BR05079 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; 5079 Basic Number; Standard Precision; 0.787" Bore; 0.566" Width; Single Row of Roller
Part #
BR05079
BDI #
1299339
Details
51.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR05079/p/1299339
Your Price
$ 51.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.077
EAN
0085311075220
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
5079
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 5079 Basic Number; Standard Precision; 0.787" Bore; 0.566" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.566 Inch | 14.376 Millimeter
Bore
0.787 Inch | 19.99 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


