SKF
SKF
BR07097
SKF SKF
Description
BR07097 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; 7097 Basic Number; Standard Precision; 63/64" Bore; 0.561" Width; Single Row of Roller
Part #
BR07097
BDI #
1299342
Details
41.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR07097/p/1299342
Your Price
$ 41.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.088
EAN
0085311054256
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
7097
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 7097 Basic Number; Standard Precision; 63/64" Bore; 0.561" Width; Single Row of Roller
Bore
0.984 Inch | 24.994 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.561 Inch | 14.249 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


