SKF
SKF
BR09074
SKF SKF
Description
BR09074 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; 9074 Basic Number; Standard Precision; 3/4" Bore; 0.848" Width; Single Row of Roller
Part #
BR09074
BDI #
1299347
Details
35.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR09074/p/1299347
Your Price
$ 35.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.136
EAN
0085311055802
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
9074
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 9074 Basic Number; Standard Precision; 3/4" Bore; 0.848" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.848 Inch | 21.539 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


