SKF
SKF
BR09194
SKF SKF
Description
BR09194 BEARING RACE ; NON-RETURNABLE
Bearing Cup; 9194 Basic Number; Standard Precision; 1-15/16" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
BR09194
BDI #
1299350
Details
19.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR09194/p/1299350
Your Price
$ 19.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.09
EAN
0085311055789
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
9194
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 9194 Basic Number; Standard Precision; 1-15/16" Outside Diameter; 11/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


