SKF
SKF
BR1328
SKF SKF
Description
BR1328 BEARING RACE
Bearing Cup; 1328 Basic Number; Standard Precision; 2-1/16" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
BR1328
BDI #
1299363
Details
64.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR1328/p/1299363
Your Price
$ 64.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.076
EAN
0085311051262
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
1328
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 1328 Basic Number; Standard Precision; 2-1/16" Outside Diameter; 9/16" Width; Single Row of Roller
Outside Diameter
2.063 Inch | 52.4 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


