SKF
SKF
BR14139
SKF SKF
Description
BR14139 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; 14139 Basic Number; Standard Precision; 1.377" Bore; 0.771" Width; Single Row of Roller
Part #
BR14139
BDI #
1299377
Details
54.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR14139/p/1299377
Your Price
$ 54.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.208
EAN
0085311068321
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
14139
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 14139 Basic Number; Standard Precision; 1.377" Bore; 0.771" Width; Single Row of Roller
Bore
1.377 Inch | 34.976 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.771 Inch | 19.583 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


