SKF
SKF
BR14277
SKF SKF
Description
BR14277 BEARING RACE ; NON-RETURNABLE
Bearing Cup; 14277 Basic Number; Standard Precision; 2.717" Outside Diameter; 0.725" Width; Single Row of Roller
Part #
BR14277
BDI #
1299380
Details
222.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR14277/p/1299380
Your Price
$ 222.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.172
EAN
0085311052740
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
14277
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 14277 Basic Number; Standard Precision; 2.717" Outside Diameter; 0.725" Width; Single Row of Roller
Width
0.725 Inch | 18.415 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.717 Inch | 69.012 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


