SKF
								SKF
							
						
					BR15523
				 
				SKF SKF
Description
						
                            
								BR15523 BEARING RACE ; NON-RETURNABLE
Bearing Cup; 15523 Basic Number; Standard Precision; 2-3/8" Outside Diameter; 5/8" Width; Single Row of Roller
                         	Part #
	                    
	                      	BR15523
							BDI #
						
	                      	1299396
							
						
Details
                    
                        51.73
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR15523/p/1299396
						
		
		
		
				Your Price
				
						
							$ 51.73 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171529
					Weight / Kilogram
				0.147
					EAN
				0085311193597
					Product Group - BDI
				B04334
					Precision Class
				
					Standard
			Component
				
					Cup
			Basic Number
				
					15523
			Number of Tapered Rows
				
					Single Row
			Inch - Metric
				
					Inch
			Category - BDI
				
					Tapered Roller Bearings
			Harmonized Tariff Code
				
					8482.99.15.40
			Noun
				
					Cup
			Keyword String
				
					Bearing
			Manufacturer URL
				
					https://www.skf.com
			Long Description
				
					Bearing Cup; 15523 Basic Number; Standard Precision; 2-3/8" Outside Diameter; 5/8" Width; Single Row of Roller
			Outside Diameter
				
					2.375 Inch | 60.325 Millimeter
			Bore
				
					0 Inch | 0 Millimeter
			Width
				
					0.625 Inch | 15.875 Millimeter
			Flange Outside Diameter
				
					0 Inch | 0 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

