SKF
SKF
BR16282
SKF SKF
Description
BR16282 BEARING RACE ; NON-RETURNABLE
Bearing Cup; 16282 Basic Number; Standard Precision; 2.835" Outside Diameter; 0.561" Width; Single Row of Roller
Part #
BR16282
BDI #
1299402
Details
68.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR16282/p/1299402
Your Price
$ 68.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.137
EAN
0085311070515
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
16282
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 16282 Basic Number; Standard Precision; 2.835" Outside Diameter; 0.561" Width; Single Row of Roller
Outside Diameter
2.835 Inch | 72.009 Millimeter
Width
0.561 Inch | 14.249 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


