SKF
SKF
BR16284
SKF SKF
Description
BR16284 BEARING RACE ; NON-RETURNABLE
Bearing Cup; 16284 Basic Number; Standard Precision; 2-27/32" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
BR16284
BDI #
1299403
Details
36.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR16284/p/1299403
Your Price
$ 36.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.16
EAN
0085311070539
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
16284
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 16284 Basic Number; Standard Precision; 2-27/32" Outside Diameter; 5/8" Width; Single Row of Roller
Width
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.844 Inch | 72.238 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


